Motors & Armatures

1/6 - 1/3 hp 825 RPM Condenser Motor

Part #MAR10469  |  Manufacturer Part #10469

Horsepower:

1/6 - 1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® condenser fan
  • Reversible rotation
  • All angle ball bearing
  • Through bolt or band mounting
  • Features 48" leads
  • Capacitor requirement noted on motor label

Documents

Specifications

AMP: [1.3, 3]

Cord Length: 3.5 ft

Diameter: 5-1/2 in

Frame Size: 48

Horsepower: 1/6 - 1/3 hp

MFD Rating: 10/370 mfd

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Origin: Global

Phase: Single Phase

RPM: 825

Type: MAR10469

UL Listed: Yes

Volts: 208/230V

Width: 6-9/10 in