1/4-1/5-1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/4-1/5-1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible rotation
- All angle ball bearing
- MARS® condenser fan
- Capacitor requirement noted on motor label
- Thermal overload protection
- 42 Frame Motor
- Features 36" leads
- Super-Fit™ mounting holes for Trane 4.33, 4.42 and 4.62 bolt circle mounting. Includes self threading screws.
Documents
Specifications
- AMP:
- 1.5
- Cord Length:
- 3 ft
- Frame Size:
- 42
- Horsepower:
- 1/6 hp
- MFD Rating -:
- 7.5/370 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 6-7/10 in