4 x 4 x 4 in. Electrical Switch Box Cover Unit
Series 849 4 x 4 x 4 in. Electrical Switch Box Cover Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides easy access to local protection and control of 125V motors and other equipment
- Measures 4" square
- Fuse holder and single pole switch
- UL listed
- Long life corrosion-protected steel bases
Documents
Specifications
- Brand Model Compatibility:
- T Plug Fuse
- Collection:
- Series 849
- Color Finish Name:
- Silver
- Cover Included:
- No
- Depth:
- 4 in
- Height:
- 4 in
- Product Type:
- Box Cover Unit
- Shape:
- Square
- UL Listed:
- Yes
- Volts:
- 125V
- Width:
- 4 in