45A Fuse
45A Fuse
Frequently Purchased Together
Product Details
- Rejection time delay
- High-grade silica filler ensures fast arc quenching and high current limitation
- SmartSpot™ blown fuse indicator
- Fiberglass body provides dimensional stability in harsh industrial settings
- Current limiting for low peak let-thru current
Documents
Specifications
- AMP:
- 45
- Height:
- 5-1/10 in
- Product Type:
- Fuse
- UL Listed:
- No
- Volts:
- 600V
- Width:
- 4-1/10 in