40A 24V 1-Port Contactor with Lugs
This product has been replaced by
Manufacturer Part #17415
Jard® 40A 24V 1-Port Contactor with Lugs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small size speeds installation
- Straight thru wiring speeds installation
- Power: 24V; 40A
- Industry standard size and mounting
Specifications
- AMP:
- 40
- CSA Certified:
- Yes
- Collection:
- Jard®
- Depth:
- 2 in
- Height:
- 2-1/2 in
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3 in