DESCRIPTION

  • Shock and vibration resistant internal snap action automatic reset switch mechanism assures positive make/break action
  • Non-positional
  • Voltage and ambient compensated
  • Used for electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters, and commercial refrigeration

Motors & Armatures Series 332 24V Single Pole Single Throw Time Delay Relay

MAR33243

Manufacturer Part #: 33243

Volts:

24V

SPECIFICATIONS

Application
Air Conditioner, Electric Heating, Furnace, Heat Pump, Refrigeration
CSA Certified
Yes
Collection
Series 332
Power Source
Electric
Time Delay
Yes
Time Delay Range
60
Type
MAR33243
UL Listed
Yes
Volts
24V
Width
2-4/5 in

Print

DOCUMENTS