Gourmet® 0.62 gal Electric Specialty Water Heater

Part #MMT6412  |  Item #2169129  |  Manufacturer Part #MT641-2

$605.00 EACH

Capacity:

0.62 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers 60 cups of 190° water per hour
  • 5/8 gal Stainless Steel tank
  • UL listed and CSA Approved

Lead Law Compliant, Not Certified

Specifications

CSA Certified: Yes

Capacity: 0.62 gal

Collection: Gourmet®

Lead Law Compliance Level: Compliant Not Certified

Power Source: Electric

UL Listed: Yes

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Specialty