Single Handle Lever Handle Water Filter Faucet in Brushed Stainless Steel

You last purchased this on
 
Mountain Plumbing Products

Little Gourmet® Single Handle Lever Handle Water Filter Faucet in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mountain Plumbing Products

Little Gourmet® Single Handle Lever Handle Water Filter Faucet in Brushed Stainless Steel

  • Fast #
  • Part #MMT600NLBRS
  • Item #4309633
  • Manufacturer Part #MT600-NL/BRS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for reverse-osmosis filtration
  • AG600S air gap may be required
  • Point-of-use cold water dispenser for water filtration, bar or food prep applications
  • One-year warranty on all working parts
  • Features a 1/4-turn ceramic cartridge for cold water only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Little Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Faucet Connection:
Compression
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
10-3/4 in
Spout Reach:
3-3/8 in
Spout Type:
High Arc