1 gal Floor Cleaner (Case of 3)
1 gal Floor Cleaner (Case of 3)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Also use on walls, tables, countertops and restroom surfaces
- No rinsing
- Removes dirt while protecting finish on ceramic and vinyl tile, terrazzo, and varnished hardwood
- Leaves no dulling residue and minimizes yellowing
Specifications
- Application:
- Concrete, Dirt, Dust, Floor, Glass, Grease, Laminate, Oil, Scuffs, Vinyl Tile
- Color Finish Name:
- Light Yellow
- Dilution Rate:
- 1:128 - 1:512
- Green Seal Certified:
- No
- Height:
- 12-7/10 in
- Length:
- 11-22/25 in
- Package Quantity:
- Case of 3
- Product Type:
- Floor Cleaner
- Size:
- 1 gal
- UL Listed:
- Yes
- Weight:
- 9.07 lb
- Width:
- 9-22/25 in