Steam Bath Control in Polished Chrome
iTempoPlus™ Steam Bath Control in Polished Chrome
Frequently Purchased Together
Product Details
- ChromaSteam3 lighting & AromaSteam infusion.
- Never wonder what time , day or date it is in your SteamShower or bathroom
- Set the perfect steam temperature for multiple users.
- Integrated On/Off feature for AromaSteam™ & ChromaSteam®
- Stores two preferred time and temperature settings
- Manufactured in strong, durable and long lasting solid brass
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MS90E and MSSUPER6E Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- iTempoPlus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 5 in
- Material:
- Plastic, Metal
- Mount Type:
- Wall
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 10 in x 8 in x 4 in
- Power Source:
- Electric
- Product Type:
- Control
- Release Date:
- 2017
- Shape:
- Round
- Type:
- Control
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 5 in