MR130G With TRIPOD Bracket
MR130G With TRIPOD Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used when entering a confined space by means of a ladder or installed ladder rungs as a backup fall arrest system
- Not designed for use to raise or lower entrants into a confined space
- Self-retracting lifeline (SRL) provides fall protection and with the quick activating retrieval mechanism, provides emergency retrievals and evacuations
- Corrosion-resistant stainless steel/aluminum components
- promotes quick and easy rescue with a 4:1 mechanical advantage
- 310 lb working capacity
- 20% lighter than competitive models
- No Annual factory recertification required
- Convenient, heavy-duty carrying handle
Documents
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359-2007
- Brand Model Compatibility:
- Miller MightEvac ® SRL
- CSA Certified:
- CSA Z259.2.2-98
- Cable Length (ft):
- 130 ft
- Cable or Wire Type:
- Galvanized
- Height:
- 16 in
- Lift Capacity:
- 310 lb
- Type:
- MMR130GB130FT
- Weight:
- 64 lb
- Width:
- 3/16 in