Skullgard® Hard Hat Helmet in Brown

Part #M475407  |  Item #3105393  |  Manufacturer Part #475407

$297.07 EACH

Color/Finish: Brown

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Skullgard helmets have been tested to radiant heat loads producing temperatures up to, but not exceeding, 350F.
  • Smooth crown for easy use of MSA welding equipment
  • Available in a variety of colors
  • Custom imprinting and striping options

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z89.1-2014

Application: General Purpose

Clothing Size: Standard

Collection: Skullgard®

Color Finish: Brown

Color Finish Category: Browns

Disposable: No

Height: 2-9/25 in

Length: 5-51/100 in

Material: Plastic

Material Type: Phenolic

Product Type: [Full Brim, Skullgard]

Reusable: Yes

Weight: 0.92

Width: 10-21/41 in