V-Gard® Knit Winter Liner in Black, Grey and Green

Part #M10118417  |  Item #4273884  |  Manufacturer Part #10118417

$330.10 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers extra warmth and protection under safety helmets
  • Supreme liners offer three layers of true flame resistance (FR) and superior resistance to arc exposure (ATPV of 8 cal/cm2)
  • Select liners can be laundered up to 50 times without affecting flame retardancy
  • Many models offer quilted earflaps so earmuffs can be used without compromising hearing protection levels
  • Adjustable chinstrap or extended neck closure helps ensure comfortable fit
  • Available in 18 different styles

Documents

Specifications

Application: General Purpose

Clothing Size: Standard

Collection: V-Gard®

Color Finish: [Black, Grey, Green]

Color Finish Category: Blacks

Disposable: No

Height: 9 in

Length: 6 in

Material: Acrylic

Weight: 0.1

Width: 2 in