Workman® 400 lb. Fall Limiter with Snap Hook

Part #M10093353  |  Item #4837674  |  Manufacturer Part #10093353

$404.33 EACH

Work Load Limit:

310

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged, impact-absorbing protective bumpers for added durability

Specifications

ANSI Specifications: ANSI Z359.14

Application: Safety

Cable Length ft : 12 ft

Collection: Workman®

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Height: 3-10/91 in

Length: 19-31/48 in

Material: Plastic

Material Type: Nylon

Product Type: Lanyard

Reusable: Yes

Size: 12 ft

Weight: 5

Weight Capacity: 400

Width: 5-17/27 in

Work Load Limit: 310