26-1/2 in. Lucite® Cast Acrylic Foot Spa in Bone

You last purchased this on
 
Mti Baths

Designer 26-1/2 in. Lucite® Cast Acrylic Foot Spa in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mti Baths

Designer 26-1/2 in. Lucite® Cast Acrylic Foot Spa in Bone

  • Fast #
  • Part #MTIMTLS120JPCLBO
  • Item #8134439
  • Manufacturer Part #MTLS120JPCL-BO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
1, 15
ANSI:
ANSI Z124.6 1997
ASTM:
ASTM D-2565
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Designer
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Opening:
2 in
GSA Approved:
No
Height:
12-7/8 in
Horsepower:
1 hp
IAPMO Listed -:
No
Length:
26-1/2 in
Material:
Lucite® Cast Acrylic
NSF Certified:
No
Product Type:
Foot Spa
Trim Only:
No
UL Listed:
No
Volts:
110V
Width:
24 in