59-3/4 x 41-3/4 in. Rectangle Shower Base in Bone

You last purchased this on
 
Mti Baths

Designer 59-3/4 x 41-3/4 in. Rectangle Shower Base in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mti Baths

Designer 59-3/4 x 41-3/4 in. Rectangle Shower Base in Bone

  • Fast #
  • Part #MTISB6042SEATBOLH
  • Item #8134600
  • Manufacturer Part #SB6042SEATBOLH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM C-1028 2007
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Designer
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
19-1/4 in
Drain Location:
End
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
59-7/8 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
Yes
Shower Base Shape:
Rectangle
Strainer Color:
Polished Chrome
Threshold Height:
5 in
UL Listed:
No
Width:
41-3/4 in