3-Hole Drill
3-Hole Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must pre-drill a minimum of 3 faucet holes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- 3-Hole Drill
- Type:
- MTICFH
- UL Listed:
- No