Overflow Bowl with Back Hole in White for CP864-24 Traditional Vanity
Boutique Overflow Bowl with Back Hole in White for CP864-24 Traditional Vanity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter Sink-Option
- Boutique
- Integrated overflow
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CP864-24 Traditional Vanity
- CARB OTC LEED Compliant:
- No
- Collection:
- Boutique
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic