20-3/4 x 16-1/4 in. Rectangular Dual Mount Bathroom Sink in White Gloss
Continuum 20-3/4 x 16-1/4 in. Rectangular Dual Mount Bathroom Sink in White Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Continuum
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/4 in x 12-1/2 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Semi-recessed Mount, Undermount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- Width:
- 16-1/4 in