66 x 36 in. Freestanding Bathtub in White

You last purchased this on
 
MTI Whirlpools®

Kahlo 4 66 x 36 in. Freestanding Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Kahlo 4 66 x 36 in. Freestanding Bathtub in White

  • Fast #
  • Part #MTIS143WH
  • Item #4265784
  • Manufacturer Part #S143-WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1, ANSI A112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA MTDS-143
Capacity:
85 gal
Collection:
Kahlo 4
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
16 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Origin:
Domestic
Overall Height:
22 in
Overall Length:
66 in
Overall Width:
36 in
UL Listed:
Yes