Low Profile Rim for Andrea®
Low Profile Rim for Andrea®
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavily reinforced acrylic
- Ultra-slim construction
- Low profile rim
- Contributes to a very minimalist, contemporary appearance
- Measures only 1" high
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Andrea®
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Low Profile Rim
- UL Listed:
- No