Plastic Cable Drain in Oil Rubbed Bronze

Part #MTIWOCDOR  |  Item #3685953  |  Manufacturer Part #WOCDOR

$393.75 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cable drain and overflow kit

Specifications

ADA Compliant: No

Brand Model Compatibility: MTI Whirlpools Acrylic Tub

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Drain Body Material: Plastic

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Origin: Domestic

Trim Only: No