Plastic Cable Drain in Polished Chrome

Part #MTIWOCD  |  Item #2137776  |  Manufacturer Part #WOCD

$243.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cable drain and overflow kit

Specifications

ADA Compliant: No

Brand Model Compatibility: MTI Whirlpools Acrylic Tub

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Drain Body Material: Plastic

GSA Approved: No

IAPMO Listed: No

Material: Acrylic

Material Type: PVC

NSF Certified: No

Origin: Domestic

Trim Only: No