Cleaning System for Seville 3
Simple Touch® Cleaning System for Seville 3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- More automatic operation, with auto shut-off after 3 minutes
- Does not require a pre-installed mixing valve
- Simple Touch® factory installation
- Simple Touch® components are located near the pump for easy access
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Seville 3
- CARB OTC LEED Compliant:
- No
- Collection:
- Simple Touch®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cleaning System