Special Shower Seat for Tub in Teak
Special Shower Seat for Tub in Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine teak construction
- Teak has the natural ability to ward off fungi, mold and mildew
- Smooth, durable teak combines beauty with practicality
- Teak is inherently slip-resistant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Teak
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Teak
- NSF Certified:
- No
- Origin:
- Domestic