Size 9 Mens Neoprene Boot and Steel Toe in Black
Chore Size 9 Mens Neoprene Boot and Steel Toe in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 mm Neoprene Bootie with Lace
- Breathable Mesh Lining
- Waterproof
- Puncture Resistant midsole
- Steel Toe
Specifications
- ASTM:
- ASTM F-2413-18 M/I/C PR EH
- CSA Certified:
- CSA Grade 1
- Collection:
- Chore
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 6 in
- Material:
- Rubber, Steel
- Material Type:
- Neoprene
- Shoe Size:
- 9
- UL Listed:
- No