16 in. Men's Size 7 Plastic and Rubber Boots with Steel Toe in Black
Muck® Chore™ 16 in. Men's Size 7 Plastic and Rubber Boots with Steel Toe in Black
Frequently Purchased Together
Product Details
- Steel toe
- Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Steel toe impact protection
- Breathable air-mesh lining wicks away humidity and perspiration
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
- Extra wide kick off lugs for easy hands free removal
Documents
Specifications
- ANSI:
- ANSI Z41 1991
- ASTM:
- ASTM F-2413-11 M
- Collection:
- Muck® Chore™
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 16 in
- Length:
- 13-3/5 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Shoe Size:
- 7
- UL Listed:
- No
- Weight:
- 6.3 lb
- Width:
- 5-7/10 in