1-1/2 in. CC x CTS Pack Joint Ball Valve
1-1/2 in. CC x CTS Pack Joint Ball Valve
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 1-1/2 in