1-1/2 in. Threaded x IP Threaded Brass Corporation Stop
1-1/2 in. Threaded x IP Threaded Brass Corporation Stop
Frequently Purchased Together
Product Details
- Straight through design allows maximum flow with minimum pressure loss
- Key and body are precision machined to assure sealing surfaces match
- Key nut is designed so overtightening will strip stem threads instead of breaking stem
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- MPT
- End Connections:
- CC x MPT
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-47/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Pressure - Maximum:
- 80 psi
- Valve Type:
- Corporation Valve