1-1/4 - 2 in. Large Diameter Kit
1-1/4 - 2 in. Large Diameter Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit containing all the needed accessories to perform 1-1/2 in. and 2 in. taps
Specifications
- Bare Tool or Kit:
- Tool Kit
- Brand Model Compatibility:
- EZ-Tap™ 683243
- Case Included:
- Yes
- Number of Pieces:
- 23 Piece
- Number of Tools Included:
- 1
- Pressure - High:
- 3
- Product Type:
- Large Diameter Kit
- Size:
- 1-1/4 in - 2 in
- Weight:
- 24 lb