1 in. Compression Brass Coupling

You last purchased this on
 
Mueller Company

1 in. Compression Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Compression Brass Coupling

  • Fast #
  • Part #MH15404NG
  • Item #3715907
  • Manufacturer Part #015404 330N
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Straight three part union
  • Mueller 110 compression IPS PE pipe x Mueller 110 compression IPS PE pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Sizes: 3/4 in., 1 in., 1 in. x 3/4 in.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/25 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
410, C83600, SBR