1 in. CTS Compression x Meter Swivel Brass Angle Ball Valve Curb Stop
1 in. CTS Compression x Meter Swivel Brass Angle Ball Valve Curb Stop
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1 in