1 x 2 in. Flared x FIPT Brass Wye Branch
1 x 2 in. Flared x FIPT Brass Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- FIPT
- End Connections:
- Flare x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes