1 x 2 in. Flared x MIPT Brass Wye Branch

You last purchased this on
 
Mueller Company

1 x 2 in. Flared x MIPT Brass Wye Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 x 2 in. Flared x MIPT Brass Wye Branch

  • Fast #
  • Part #MH15341NGK
  • Item #4309398
  • Manufacturer Part #015341 337N
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
MIPT
End Connections:
Flare x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
2 in
Fitting Sizes:
1 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes