This product requires certification to purchase.

1 x 3/4 x 3/4 in. Brass Wye Branch

You last purchased this on
 
Mueller Company

1 x 3/4 x 3/4 in. Brass Wye Branch

  • Fast #
  • Part #MP15369NGF
  • Item #4308725
  • Manufacturer Part #P15369 401N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 x 3/4 x 3/4 in. Brass Wye Branch

  • Fast #
  • Part #MP15369NGF
  • Item #4308725
  • Manufacturer Part #P15369 401N
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass