1 x 3/4 x 3/4 in. Pack Joint x MIPT Water Service Brass U Branch Connector

Part #MP1536303NGF712  |  Item #4308325  |  Manufacturer Part #P1536303 402N

$138.73 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 3/4 in x 3/4 in

    Part #MP1536303NGF712 | Item #4308325 | Mfr. Part #P1536303 402N

    Call for Pricing
    Call for Pricing
    Call us for price
    $138.73 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: MIPT

End Connection 3: MIPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Width: 7-1/2 in