10 x 1 in. IP Bronze Saddle with 304L Stainless Steel Double Strap 11.04 - 12.12 in.
10 x 1 in. IP Bronze Saddle with 304L Stainless Steel Double Strap 11.04 - 12.12 in.
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-295
- AWWA:
- AWWA C-800, AWWA C-900, AWWA C-400, AWWA C-102, AWWA C-106
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 11.04 in - 12.12 in
- Tap Size:
- 1 in