10 x 2 in. CC Bronze Double Strap Saddle
10 x 2 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-295
- AWWA:
- AWWA C-400, AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 2 in