10 x 3/4 in. IP Bronze Single Strap Saddle
10 x 3/4 in. IP Bronze Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in