12 x 1 in. CC Bronze Double Strap Saddle

Part #MBR2B1314CCG  |  Item #305221  |  Manufacturer Part #BR2B1314CC100

$443.00 EACH
(Pricing is for 1 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 1"

Documents

Specifications

AWWA Specifications: AWWA C-900

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Bronze

Tap Size: 1 in