16 x 1-1/2 in. IP Bronze Double Strap Saddle
16 x 1-1/2 in. IP Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-295
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 16 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1-1/2 in