29 in. Stainless Steel Rod Curb Box
29 in. Stainless Steel Rod Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Attaches to the top of the curb stop operating nut with stainless steel cotter pin included
- Constructed of durable stainless steel to prevent corrosion
- Curb box rods provide greater access to the operating nut
Specifications
- Brand Model Compatibility:
- H10314
- Length:
- 29 in
- Material:
- Stainless Steel
- Product Type:
- Curb Box Rod