3/4 in. FIP x CTS Pack Joint Service Ball Valve
3/4 in. FIP x CTS Pack Joint Service Ball Valve
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- With lockwing and check
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Pack Joint
- End Connections:
- FPT x Pack Joint
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Brass
- Pressure - Maximum:
- 300 psi