3/4 x 3/4 in. IPS Valve
3/4 x 3/4 in. IPS Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 300 psi