3/4 in. MIP Brass Meter Adapter

You last purchased this on
 
Mueller Company

3/4 in. MIP Brass Meter Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. MIP Brass Meter Adapter

  • Fast #
  • Part #MH14223NF
  • Item #3796765
  • Manufacturer Part #014223 215N
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass