5/8 x 3/4 x 12 in. Meter Yoke Water Service with Angle Ball Valve
5/8 x 3/4 x 12 in. Meter Yoke Water Service with Angle Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter Yoke
- End Connection 2:
- Meter Yoke
- End Connections:
- Meter Yoke
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes