Mueller Company
5/8 x 3/4 in. Meter Brass Coupling
Part #MH10892NEF | Item #4308353 | Manufacturer Part #010892 215N
$31.90
EACH
(Pricing is for 5/8 in x 3/4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Lead Law Compliant
Specifications
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No