5/8 x 3/4 in. Meter Bushing
5/8 x 3/4 in. Meter Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead-Free
- 2.062 in length
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 5/8 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes