5/8 x 3/4 x 1 in. CTS Compression x Meter Swivel Straight Meter Coupling
5/8 x 3/4 x 1 in. CTS Compression x Meter Swivel Straight Meter Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 5/8 in x 3/4 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass