6 in. Cast Iron Pipe Saddle for A-3™ Drilling and Tapping Machine
6 in. Cast Iron Pipe Saddle for A-3™ Drilling and Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For cast iron/ductile iron/PVC pipe
Documents
Specifications
- ANSI:
- ANSI A21.2, ANSI A21.6, ANSI A21.8, ANSI C102, ANSI C106, ANSI C108
- AWWA:
- AWWA A-21.2, AWWA A-21.6, AWWA A-21.8, AWWA C-102, AWWA C-106, AWWA C-108
- Application:
- Cast Iron Pipe
- Brand Model Compatibility:
- A3, B-101-99007
- Material:
- Cast Iron
- Pipe Capacity:
- 6-9/16 in - 7-1/8 in
- Product Type:
- Pipe Saddle
- Size:
- 6 in